Zoro Homepage

PG32UCDM

  • Mfr # PG32UCDM

  • Zoro # G012431462


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32"
Width
28.3"
Screen Refresh Rate
240 Hz
Height
16.9"
Display Type
Quantum Dot OLED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG32UCDM
Zoro #
G012431462
UPC #
197105413726
Country of Origin
China

Dimensions

Screen Size
32"
Width
28.3"
Height
16.9"
Depth
2.9"
Viewable Screen Size
31.5"
Height with Stand
22.80"
Depth with Stand
10.79"
Width with Stand
28.27"

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
240 Hz
Display Type
Quantum Dot OLED
HD Resolution
4K UHD
HDMI Inputs
2
Limited Warranty
3 Year
Horizontal Viewing Angle
178°
Stand Adjustments
Tilt, Swivel, Height
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Number of DisplayPorts
1
DisplayPort
Yes
Mount Type
Tripod, Wall Mountable
Total Number of USB Type-C Ports
1
Horizontal Frequency
30 kHz to 255 kHz - HDMI, 510 kHz - USB Type C, 510 kHz - DisplayPort
Response Time
30 µs
Color Supported
1073.7 Million Colors (10-bit)
Native Contrast Ratio
1,500,000:1
USB Type-C
Yes
Brightness
1000 Nit
Vertical Viewing Angle
178°
Aspect Ratio
0.6729
Features
Extreme Low Motion Blur (ELMB), Flicker-free, NVIDIA G-SYNC, HDR10, Picture in Picture, Shadow Boost, Screen Saver, Anti-reflective, Aura Sync, Dolby Vision, Cable Lock Slot, GamePlus, GameVisual, Picture by Picture, High Dynamic Range (HDR), Trace Free Technology, Low Blue Light, On-screen Display (OSD), VESA DisplayHDR True Black 400, DisplayWidget Center
Number of USB Ports
1
Vertical Frequency
48 Hz to 240 Hz - USB Type C, 48 Hz to 240 Hz - DisplayPort, 24 Hz to 240 Hz - HDMI
HDMI
Yes
Active Display Area (H x V)
27.54" x 15.54"
Product Line
Swift
HDMI Version
2.1
Response Time Details
0.03ms GTG
Product Model
PG32UCDM
HDCP Supported
Yes
USB
Yes
Panel Technology
OLED
Frequency
60 Hz, 50 Hz
Bezel Design
Frameless
Tearing Prevention Technology
FreeSync Premium Pro/G-sync Compatible
Built-in Devices
USB Hub, KVM Switch
Pixel Pitch
7.2 mil
Number of Screens
1
Color Gamut
99% DCI-P3
Number of HDMI 2.1 Ports
2
Quantum Dot Technology
Yes
Package Contents
Swift PG32UCDM Widescreen Gaming OLED Monitor DisplayPort Cable HDMI Ultra High Speed Cable Power Adapter Power Cord Quick Start Guide ROG Pouch ROG Sticker USB 3.2-Cable USB-C Cable VESA Mount Kit Warranty Card
Number of HDMI Ports
2
Screen Mode
4K UHD
Item
Gaming OLED Monitor
Includes
DisplayPort Cable, HDMI Ultra High Speed Cable, Power Adapter, Power Cord, Quick Start Guide, ROG Pouch, ROG Sticker, USB 3.2 Cable, USB-C Cable, VESA Mount Kit, Warranty Card
Backlight Technology
Quantum Dot OLED
Mounting
Tripod, Wall

Description

PG32UCDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.