Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRIME B550M A WIFI II

  • Mfr # PRIMEB550MAWIFIII

  • Zoro # G812431402


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Total Number of PCI Express Slots
3
Onboard Video
CPU Dependent Video
Total Number of USB Ports
6
Onboard S/PDIF Header
Yes
Controller Type
Serial ATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMEB550MAWIFIII
Zoro #
G812431402
UPC #
195553309752
Country of Origin
China

Dimensions

Size
9.6

Details

Item
Desktop Motherboard
Total Number of PCI Express Slots
3
Onboard Video
CPU Dependent Video
Total Number of USB Ports
6
Onboard S/PDIF Header
Yes
Controller Type
Serial ATA/600
Total Processor Supported
1
Number of Onboard USB 2.0 Ports
4
Number of Onboard USB 3.2 Ports
2
RAID Levels
0, 10, 1
Gigabit Ethernet
Yes
Chipset Model
B550
Bluetooth
Yes
Maximum Memory Supported
128 GB
Number of PCI Express x16 Slots
1
Number of PCI Express x1 Slots
2
Number of SATA Interfaces
4
VGA
Yes
Audio Channels
7.1
Processor Supported
Ryzen 7 PRO, Ryzen 9, Ryzen 7, Ryzen 5, Ryzen 3 PRO, Ryzen 5 Pro, Ryzen 3, Ryzen 9 PRO
Number of USB 3.2 Ports
6
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of M.2 Interfaces
2
Memory Technology
DDR4 SDRAM
Memory Speed Supported
4333 MHz, 3466 MHz, 3333 MHz, 2133 MHz, 3866 MHz, 3733 MHz, 4000 MHz, 2667 MHz, 4866 MHz, 2400 MHz, 4600 MHz, 3000 MHz, 4266 MHz, 4466 MHz, 3200 MHz, 4800 MHz, 2800 MHz, 4400 MHz, 3600 MHz, 4133 MHz
Wireless LAN
Yes
Total Number of Onboard USB Ports
6
Number of Network (RJ-45) Ports
1
Total Number of Expansion Slots
3
Processor Socket
Socket AM4
Number of Memory Slots
4
RAID Supported
Yes
DVI
Yes
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.