Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRIME B760M A AX

  • Mfr # PRIMEB760MAAX

  • Zoro # G012431899


product price: $165.89
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Processor Socket
Socket LGA-1700
PCI Express Standard
PCI Express 4.0
Depth
9.6 in
RAID Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRIMEB760MAAX
Zoro #
G012431899
UPC #
197105079007
Country of Origin
China

Dimensions

Depth
9.6 in
Width
9.6 in
Size
9.6

Details

Item
Desktop Motherboard
Bluetooth
Yes
Processor Socket
Socket LGA-1700
PCI Express Standard
PCI Express 4.0
RAID Supported
Yes
Total Number of Expansion Slots
4
Onboard S/PDIF Header
Yes
DisplayPort
Yes
Number of M.2 Interfaces
2
Number of SATA Interfaces
6
Number of Onboard USB 2.0 Ports
4
HDMI Version
2.1
Processor Supported
Pentium Gold, Core, Celeron
Processor Generation Supported
12th Gen, 13th Gen
Number of PCI Express x16 Slots
4
2.5Gigabit Ethernet
Yes
Total Number of USB Ports
6
Controller Type
Serial ATA/600
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Gigabit Ethernet
Yes
Total Number of PCI Express Slots
4
Maximum Memory Supported
128 GB
Total Processor Supported
1
RAID Levels
10, 1, 0, 5
Memory Technology
DDR5 SDRAM
Wireless LAN
Yes
Package Contents
PRIME B760M-A AX Desktop Motherboard, 2 x SATA 6Gb/s cables, 1 x ASUS Wi-Fi moving antennas, 1 x I/O Shield, 1 x M.2 Rubber Package, 1 x Screw package for M.2 SSD, 1 x User guide
Number of Memory Slots
4
Memory Speed Supported
5400 MHz, 6200 MHz, 5200 MHz, 5800 MHz, 6400 MHz, 6600 MHz, 4800 MHz, 7000 MHz, 7200 MHz, 5600 MHz, 5000 MHz, 6800 MHz, 6000 MHz
Number of Network (RJ-45) Ports
1
Bluetooth Standard
Bluetooth 5.2
Total Number of Onboard USB Ports
10
Onboard Video
CPU Dependent Video
Number of USB 3.2 Gen 2 Type-A Ports
2
HDMI
Yes
Chipset Model
B760
Audio Channels
7.1

Description

PRIME B760M-A AX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.