Zoro Homepage

PRIME H610I-PLUS D4-CSM

  • Mfr # PRIMEH610IPLUSD4CSM

  • Zoro # G212431835


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
4
Package Contents
PRIME H610I-PLUSD4-CSM Desktop Motherboard 2 x SATA 6Gb/s cables 1 x I/O Shield 1 x M.2 Screw Package 1 x Vertical M.2 Key E bracket set 1 x Support DVD 1 x User guide
Total Number of PCI Express Slots
1
Memory Speed Supported
2800 MHz, 2933 MHz, 2133 MHz, 3000 MHz, 3200 MHz, 2666 MHz, 2400 MHz
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMEH610IPLUSD4CSM
Zoro #
G212431835
UPC #
195553755757
Country of Origin
China

Dimensions

Size
Mini ITX

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.