Zoro Homepage

PRIME H610M A D4 CSM

  • Mfr # PRIMEH610MAD4CSM

  • Zoro # G312431810


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Total Processor Supported
1
Environmentally Friendly
Yes
Number of Memory Slots
2
Onboard Video
CPU Dependent Video
Number of PCI Express x16 Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMEH610MAD4CSM
Zoro #
G312431810
UPC #
195553514446
Country of Origin
China

Dimensions

Size
Micro ATX

Details

Item
Desktop Motherboard
Total Processor Supported
1
Environmentally Friendly
Yes
Number of Memory Slots
2
Onboard Video
CPU Dependent Video
Number of PCI Express x16 Slots
1
Processor Supported
Core i5, Core i3, Pentium Gold, Core i9, Celeron, Core i7
Processor Socket
Socket LGA-1700
Gigabit Ethernet
Yes
Number of SATA Interfaces
4
Memory Speed Supported
3200 MHz, 2133 MHz, 2400 MHz, 2666 MHz, 2933 MHz, 2800 MHz, 3000 MHz
VGA
Yes
Number of M.2 Interfaces
2
Maximum Memory Supported
64 GB
Audio Channels
7.1
Number of Onboard USB 2.0 Ports
3
Number of PCI Express x1 Slots
1
Controller Type
Serial ATA/600
Number of Network (RJ-45) Ports
1
Number of USB 3.2 Gen 2 Type-A Ports
2
Processor Generation Supported
12th Gen
Total Number of Onboard USB Ports
5
DisplayPort
Yes
HDMI
Yes
Total Number of USB Ports
6
Total Number of PCI Express Slots
2
Total Number of Expansion Slots
2
Memory Technology
DDR4 SDRAM
Chipset Model
H610
Number of Onboard USB 3.2 Ports
2
Number of USB 2.0 Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.