Zoro Homepage

PRIME H610M E D4 CSM

  • Mfr # PRIMEH610MED4CSM

  • Zoro # G812431747


product price: $122.39
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of Onboard USB 2.0 Ports
4
Number of Onboard USB 3.2 Ports
2
DisplayPort
Yes
Number of PCI Express x16 Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMEH610MED4CSM
Zoro #
G812431747
UPC #
195553514804
Country of Origin
China

Details

Item
Desktop Motherboard
Environmentally Friendly
Yes
Number of Onboard USB 2.0 Ports
4
Number of Onboard USB 3.2 Ports
2
DisplayPort
Yes
Number of PCI Express x16 Slots
1
Processor Supported
Core i5, Core i9, Core i3, Pentium Gold, Celeron, Core i7
Number of M.2 Interfaces
2
Total Processor Supported
1
Controller Type
Serial ATA/600
Number of USB 3.2 Gen 1 Ports
2
Total Number of PCI Express Slots
2
Chipset Model
H610
Gigabit Ethernet
Yes
Number of USB 2.0 Ports
2
Processor Generation Supported
12th Gen
Number of Memory Slots
2
Processor Socket
Socket LGA-1700
Memory Speed Supported
2933 MHz, 2800 MHz, 3200 MHz, 3000 MHz, 2133 MHz, 2666 MHz, 2400 MHz
Number of SATA Interfaces
4
Onboard Video
CPU Dependent Video
VGA
Yes
Maximum Memory Supported
64 GB
HDMI
Yes
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
1
Number of PCI Express x1 Slots
1
Total Number of USB Ports
4
Memory Technology
DDR4 SDRAM
Total Number of Onboard USB Ports
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.