Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO WS W790 ACE

  • Mfr # PROWSW790ACE

  • Zoro # G212431965


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of Memory Slots
8
RAID Levels
5, 0, 1, 10
Controller Type
Serial ATA/600
Maximum Memory Supported
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROWSW790ACE
Zoro #
G212431965
UPC #
197105078178
Country of Origin
China

Dimensions

Size
SSI CEB

Details

Item
Desktop Motherboard
Environmentally Friendly
Yes
Number of Memory Slots
8
RAID Levels
5, 0, 1, 10
Controller Type
Serial ATA/600
Maximum Memory Supported
2 TB
PCI Express Standard
PCI Express 5.0
Number of M.2 Interfaces
2
Chipset Model
W790
Total Number of Expansion Slots
5
S/PDIF
Yes
Gigabit Ethernet
Yes
Total Number of USB Ports
13
Audio Channels
7.1
Memory Speed Supported
6400 MHz, 5000 MHz, 4800 MHz, 6000 MHz, 5800 MHz, 6800 MHz, 5400 MHz, 6200 MHz, 6600 MHz, 5600 MHz, 5200 MHz
Processor Supported
Xeon
Total Number of PCI Express Slots
5
Number of Onboard USB 2.0 Ports
4
2.5Gigabit Ethernet
Yes
Number of SATA Interfaces
4
Number of PCI Express x16 Slots
3
Memory Technology
DDR5 SDRAM
RAID Supported
Yes
Number of USB 3.2 Gen 2 Type-A Ports
4
Package Contents
PRO WS W790-ACE Desktop Motherboard, 2 x SATA 6Gb/s cables, 1 x Q-connector, 1 x M.2 Rubber Package(s), 1 x M.2 backplate Rubber Package(s), 1 x CPU guard for LGA 4677-E1A, 1 x CPU guard for LGA 4677-E1B, 1 x ACC Express Activation Key Card, 1 x User guide
Total Processor Supported
1
Onboard Video
CPU Dependent Video
Processor Socket
Socket LGA-4677
Number of Network (RJ-45) Ports
2
Total Number of Onboard USB Ports
7
10Gigabit Ethernet
Yes
Series
PRO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.