Zoro Homepage

ProArt 14in Class LCD Touchscreen Monitor, 16:9, 5 ms

  • Mfr # PA148CTV

  • Zoro # G915680905


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Speakers
Yes
Screen Size
14 in
Width with Stand
12.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA148CTV
Zoro #
G915680905
UPC #
192876960288
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
14 in
Width with Stand
12.84 in
Depth with Stand
0.47 in
Height with Stand
8.05 in

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Speakers
Yes
Micro HDMI
Yes
Multi-touch Screen
Yes
Number of Simultaneous Touchpoints
10
Touchscreen Type
Projected Capacitive
Number of USB Ports
2
Microphone
No
Backlight Technology
LED
Screen Mode
Full HD
Placement
Tabletop
Built-in Devices
USB Hub
USB Type-C
Yes
Aspect Ratio
16:9
Number of USB Type-C Ports
2
Response Time Details
5ms GTG
Features
6-axis Color Adjustment, Trace Free Technology, On-screen Display (OSD), Eye Care Technology, Low Blue Light, Reading Mode, Cable Lock Slot, sRGB, Anti-glare, Wide Viewing Angle, Flicker-free, QuickFit, Darkroom Mode
Color Supported
16.2 Million Colors
Horizontal Viewing Angle
178°
Stand Adjustments
Tilt, Pivot
Color
Black
Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
700:1
HDCP Supported
Yes
Vertical Viewing Angle
178°
Webcam
No
Includes
Color pre-calibration report, Micro HDMI to HDMI cable, Power adapter, ProArt Sleeve, Quick start guide, USB Type-C to A adapter, USB-C cable, USB-C to A cable, Warranty Card, Welcome Card
Item
LCD Touchscreen Monitor
Number of HDMI Inputs
1
HDMI
Yes
Brightness
300 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.