Zoro Homepage

ProArt 16in Class LED Touchscreen Monitor, 16:9, 10 ms

  • Mfr # PA169CDV

  • Zoro # G615680922


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Width
14.6 in
Screen Size
16 in
Speakers
Yes
Height
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA169CDV
Zoro #
G615680922
UPC #
195553593410
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.5 in
Width
14.6 in
Screen Size
16 in
Height
9.3 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Brightness
500 Nit
Number of USB Type-C Ports
1
Native Contrast Ratio
1,200:1
Horizontal Viewing Angle
178°
Number of USB Ports
1
Number of Simultaneous Touchpoints
10
Horizontal Frequency
29 kHz to 160 kHz - HDMI, 29 kHz to 160 kHz - USB Type C
Number of HDMI 2.0 Ports
1
HDMI
Yes
Features
High Dynamic Range (HDR), ComfortView, VESA DisplayHDR 400, Picture in Picture, Picture by Picture, 6-axis Color Adjustment, QuickFit Plus, HDR10, Flicker-free, Pantone-validated Display, Low Blue Light, sRGB, Ergonomic Design, Calman Verified, Anti-glare, ProArt Palette
DisplayPort
Yes
Active Display Area
13.61 in H x 7.65 in V
Backlight Technology
LED
Response Time Details
10ms GTG
Pixel Per Inch
282
HDCP Supported
Yes
Dynamic Contrast Ratio
15,000:1
Includes
Color Pre-Calibration Report, HDMI Cable, Power Adapter, ProArt Pen (Wacom EMR), ProArt Carry Bag, Quick Start Guide, USB-C Cable, Warranty Card, Welcome Card
Stand Adjustments
Tilt, Pivot
Item
LED Touchscreen Monitor
Vertical Viewing Angle
178°
Pixel Pitch
3.5 mil
Frequency
50/60 Hz
USB Type-C
Yes
Number of HDMI Ports
1
Green Environmental Attribute
Energy Star
Panel Technology
In-plane Switching (IPS) Technology
Multi-touch Screen
Yes
Vertical Frequency
40 Hz to 60 Hz - HDMI, 40 Hz to 60 Hz - USB Type C
Max. Power Consumption
15 W
Number of Speakers
2
Aspect Ratio
16:9
Adjustable Stand
Yes
Color Supported
1.07 Billion Colors
Screen Mode
4K UHD
Touchscreen Type
Projected Capacitive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.