Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProArt 27in Class 4K UHD LCD Monitor, 16:9, Black

  • Mfr # PA279CV

  • Zoro # G915680882


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Screen Size
27 in
Screen Refresh Rate
60 Hz
Width
24.2"
Depth
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA279CV
Zoro #
G915680882
UPC #
192876853214
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Width
24.2"
Depth
2.3"
Height
14.6"
Width with Stand
24.17"
Height with Stand
20.61"
Depth with Stand
8.97"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Speakers
Yes
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Number of USB Type-C Ports
1
Item
LCD Monitor
Color
Black
DisplayPort
Yes
Screen Mode
4K UHD
Color Supported
1.07 Billion Colors
Number of Speakers
2
Vertical Frequency
40 Hz to 60 Hz
VESA Mount Standard
100 x 100
Mini DisplayPort
Yes
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Pivot, Swivel, Height, Tilt
Number of Screens
1
Vertical Viewing Angle
178°
Horizontal Frequency
29 kHz to 160 kHz
Native Contrast Ratio
1,200:1
USB Type-C
Yes
Pixel Pitch
0.15500 mm x 0.15500 mm
Tearing Prevention Technology
Adaptive Sync
Number of USB Ports
5
HDMI
Yes
Backlight Technology
WLED
Features
Security Lock, Anti-glare, HDR10, ErgoStand, sRGB
VESA Mount Compatible
Yes
Response Time Details
5 ms
Dynamic Contrast Ratio
100,000,000:1
Number of DisplayPorts
2
Horizontal Viewing Angle
178°
Brightness
360 Nit
Built-in Devices
USB Hub
Number of USB 3.0 Ports
4
USB
Yes
Screen Surface
Matte
Color Gamut
100% BT.709, 100% sRGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.