Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProArt 27in Class 4K UHD OLED Monitor, 16:9

  • Mfr # PA27DCE-K

  • Zoro # G615680816


product price: $2,339.99
/ea
Free Shipping & Returns

Key Features

Height
14.8"
Screen Refresh Rate
60 Hz
Speakers
Yes
Width
24.7"
Depth
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA27DCE-K
Zoro #
G615680816
UPC #
195553905411
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.8"
Width
24.7"
Depth
2.6"
Screen Size
27 in
Height with Stand
22.43"
Width with Stand
24.67"
Depth with Stand
10.43"
Screen Size Class
27"
Viewable Screen Size
26.9"

Details

Screen Refresh Rate
60 Hz
Speakers
Yes
Max. Resolution
3840 x 2160
Screen Mode
4K UHD
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Number of Screens
1
HDMI Version
2
Native Contrast Ratio
1,000,000:1
Number of USB Type-C 3.2 Gen 1 Ports
1
Brightness
350 Nit
Adjustable Stand
Yes
USB Type-C
Yes
Stand Included
Yes
Stand Adjustments
Height, Tilt, Swivel, Pivot
Number of USB Type-C Ports
1
Item
OLED Monitor
Panel Technology
OLED
Pixel Pitch
0.15500 mm x 0.15500 mm
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Number of Speakers
2
Number of HDMI 2.0 Ports
3
Includes
Color Pre-Calibration Report, DisplayPort Cable, HDMI Cable, Power Cord, Quick Release Stand, Quick Start Guide, USB-C Cable, Warranty Card, Welcome Card, X-rite i1 Display Pro Calibrator
Green Environmental Attribute
Energy Star
VESA Mount Compatible
Yes
Color Supported
1073.7 Million Colors (10-bit)
Response Time Details
0.1 ms GTG
Active Display Area
23.47 in H x 13.20 in V
Dynamic Contrast Ratio
100,000,000:1
HDMI
Yes
DisplayPort
Yes
HDCP Supported
Yes
Aspect Ratio
16:9
Frequency
60 Hz, 50 Hz
Built-in Devices
USB Hub
Mounting
Wall Mount
Number of HDMI Ports
3
Number of USB Ports
4
Features
Picture by Picture, Hardware Calibration, Picture in Picture, Calman Ready, HDR10, Low Blue Light, On-screen Display (OSD), Anti-glare, ProArt Palette, Ambient Light Sensor, QuickFit Plus, Cable Lock Slot, 6-axis Color Adjustment, Flicker-free, Ergonomic Design, Multiple HDR Mode, sRGB
Color Gamut
100% sRGB, 99% DCI-P3, 99% Adobe RGB
Active Display Area (H x V)
23.47" x 13.20"
Energy Star
Yes
Package Contents
ProArt Widescreen OLED Monitor Color Pre-Calibration Report DisplayPort Cable HDMI Cable Power Cord Quick Release Stand Quick Start Guide USB-C Cable Warranty Card Welcome Card X-rite i1 Display Pro Calibrator
Response Time
0.10 ms
USB
Yes
Mount Type
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.