ProArt 32in Class 4K UHD LCD Monitor, 16:9

  • Mfr # PA32UCR-K

  • Zoro # G415680849


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Width
28.6"
Height
16.8"
Depth
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA32UCR-K
Zoro #
G415680849
UPC #
195553401524
Country of Origin
Taiwan, Province of China

Dimensions

Width
28.6"
Height
16.8"
Depth
2.7"
Screen Size
32 in
Width with Stand
28.62"
Height with Stand
23.79"
Depth with Stand
9.65"
Screen Size Class
32"
Viewable Screen Size
32"

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Horizontal Viewing Angle
178°
HDCP Supported
Yes
Screen Mode
4K UHD
Native Contrast Ratio
1,000:1
Vertical Viewing Angle
178°
Horizontal Frequency
40 kHz to 144 kHz
VESA Mount Standard
100 x 100
Vertical Frequency
30 Hz to 60 Hz
Mounting
Wall Mount
Quantum Dot Technology
Yes
Aspect Ratio
16:9
Features
SmartContrast, sRGB, Picture in Picture, 6-axis Color Adjustment, Flicker-free, Picture by Picture, Eye-Care, High Dynamic Range (HDR), Wide Viewing Angle, HDR10, Ergonomic Design, VESA DisplayHDR 1000, Trace Free Technology, Low Blue Light, QuickFit Plus, Anti-glare, Cable Lock Slot
Stand Adjustments
Pivot, Tilt, Swivel, Height
USB Type-C
Yes
Dynamic Contrast Ratio
100,000,000:1
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
HDMI
Yes
Color Supported
1.07 Billion Colors
Number of DisplayPorts
1
Item
LCD Monitor
Built-in Devices
USB Hub
Backlight Technology
Mini LED
Number of USB Ports
4
Number of USB Type-C Ports
1
Brightness
1000 Nit
Includes
Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, Quick release stand, Quick start guide, USB-C cable, Warranty Card, Welcome Card, X-rite i1 Display Pro Calibrator
Series
PA
VESA Mount Compatible
Yes
DisplayPort
Yes
Pixel Pitch
0.18450 mm x 0.18450 mm
Response Time Details
5 ms GTG
Number of Speakers
2
Response Time
5 ms
Color Gamut
99.5% Adobe RGB, 100% sRGB, 98% DCI-P3, 87% Rec. 2020
Package Contents
ProArt Widescreen LCD Monitor, Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, Quick release stand, Quick start guide, USB-C cable, Warranty Card, Welcome Card, X-rite i1 Display Pro Calibrator
Mount Type
Wall Mountable
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.