Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProArt 32in Class 4K UHD LED Monitor, 16:9

  • Mfr # PA32UCXR

  • Zoro # G315680901


product price: $3,476.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Width
28.6"
Speakers
Yes
Depth
3.5"
Height
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA32UCXR
Zoro #
G315680901
UPC #
197105146303
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
32 in
Width
28.6"
Depth
3.5"
Height
17.5"
Height with Stand
23.66"
Width with Stand
28.62"
Depth with Stand
9.65"
Screen Size Class
32"
Viewable Screen Size
32"

Details

Speakers
Yes
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Panel Technology
In-plane Switching (IPS) Technology
Mounting
Wall Mount
Dynamic Contrast Ratio
1,000,000:1
VESA Mount Standard
100 x 100
Number of Screens
1
Native Contrast Ratio
1,000:1
Screen Mode
4K UHD
HDMI Version
2
Brightness
1600 Nit
HDCP Supported
Yes
Item
LED Monitor
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Number of USB Ports
4
Number of HDMI Ports
2
DisplayPort
Yes
Stand Adjustments
Tilt, Swivel, Pivot, Height
Features
Multiple HDR Mode, Dolby Vision, Proximity Sensor On-screen Display (OSD), Picture by Picture, Cable Lock Slot, Trace Free Technology, Ergonomic Design, Anti-glare, ProArt Palette, 6-axis Color Adjustment, High Dynamic Range (HDR), Ambient Light Sensor, sRGB, Flicker-free, VESA DisplayHDR 1400, Low Blue Light, Picture in Picture, Hardware Calibration, QuickFit Plus, HDR10
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Response Time Details
5 ms GTG
Green Environmental Attribute
Energy Star
Vertical Frequency
40 Hz to 60 Hz - DisplayPort, 40 Hz to 60 Hz - Thunderbolt, 40 Hz to 60 Hz - USB Type C, 40 Hz to 60 Hz - HDMI
Pixel Pitch
0.18450 mm x 0.18450 mm
USB Type-C
Yes
Tearing Prevention Technology
Adaptive Sync
Frequency
50 Hz, 60 Hz
Number of HDMI 2.0 Ports
2
Thunderbolt 4
Yes
Horizontal Frequency
135 kHz - HDMI, 135 kHz - DisplayPort, 135 kHz - USB Type C, 135 kHz - Thunderbolt
Aspect Ratio
16:9
Number of Speakers
2
Includes
DisplayPort Cable, HDMI Cable, Monitor Hood, Power Cord, Quick Release Stand, Quick Start Guide, Thunderbolt 4 Cable, USB-C to A Cable, Warranty Card, Welcome Card
Vertical Viewing Angle
178°
Backlight Technology
Mini LED
Color Supported
1073.7 Million Colors (10-bit)
Active Display Area
27.89 in H x 15.69 in V
HDMI
Yes
Color Gamut
99% Adobe RGB, 97% DCI-P3, 100% sRGB
Energy Star
Yes
Response Time
5 ms
Package Contents
ProArt Widescreen LED Monitor DisplayPort Cable HDMI Cable Monitor Hood Power Cord Quick Release Stand Quick Start Guide Thunderbolt 4 Cable USB-C to A Cable Warranty Card Welcome Card
Adjustable Stand
Yes
Mount Type
Wall Mountable
Active Display Area (H x V)
27.89" x 15.69"
Thunderbolt
Yes
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.