Zoro Homepage

ProArt 32in Class 4K UHD OLED Monitor, 16:9

  • Mfr # PA32DC

  • Zoro # G015680850


product price: $4,096.99
/ea
Free Shipping & Returns

Key Features

Height
18.4 in
Depth
2.1 in
Max. Resolution
3840 x 2160
Width
29 in
Screen Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA32DC
Zoro #
G015680850
UPC #
195553560931
Country of Origin
Taiwan, Province of China

Dimensions

Height
18.4 in
Depth
2.1 in
Width
29 in
Screen Size
32 in
Width with Stand
28.95 in
Height with Stand
19.26 in
Depth with Stand
6.40 in

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
60 Hz
Speakers
Yes
Vertical Viewing Angle
178°
Features
Flicker-free, Low Blue Light, Cable Management, 6-axis Color Adjustment, Display Widget, HDR10, High Dynamic Range (HDR), Picture in Picture, QuickFit Plus, Cable Lock Slot, sRGB, VESA DisplayHDR 400, Multiple HDR Mode, Anti-glare, Picture by Picture, Hardware Calibration
Dynamic Contrast Ratio
100,000,000:1
Green Environmental Attribute
Energy Star
Color Supported
1.07 Million Colors
USB Type-C
Yes
Number of Speakers
2
Number of DisplayPorts
1
Number of USB Ports
5
VESA Mount Standard
100 x 100
DisplayPort
Yes
Horizontal Viewing Angle
178°
Mounting
Wall Mount
Brightness
500 Nit
Stand Adjustments
Pivot, Tilt, Height, Swivel
Pixel Pitch
0.18200 mm x 0.18200 mm
Item
OLED Monitor
Screen Mode
4K UHD
Number of Screens
1
Vertical Frequency
24 Hz to 75 Hz
Panel Technology
OLED
Includes
Cable Clip, Color pre-calibration report, DisplayPort cable, Ergonomic Stand, HDMI cable, L-shaped Screwdriver, Monitor hood, Power cord, Quick start guide, USB-C cable, USB-C to A cable, Warranty Card
HDCP Supported
Yes
Response Time Details
0.1ms GTG
Number of USB Type-C Ports
1
Native Contrast Ratio
1,000,000:1
Horizontal Frequency
31 kHz to 135 kHz
Frequency
50/60 Hz
HDMI
Yes
Aspect Ratio
16:9
Built-in Devices
USB Hub
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.