PROART DISPLAY 24.1IN 1920X1200 WUXGA IPS FRAMELESS SPEAKERS HDMI DISPLAYPORT VGA BLACK

  • Mfr # PA248QV

  • Zoro # G816423731


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Certifications & Standards
TUV Rheinland Low Blue Light
Horizontal Viewing Angle
178°
HDMI
Yes
Viewable Screen Size
24.1"
VESA Mount Standard
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA248QV
Zoro #
G816423731
UPC #
192877000000
Country of Origin
China

Dimensions

Viewable Screen Size
24.1"
Width with Stand
20.98"
Width
21"
Height
14.2"
Height with Stand
19.88"
Screen Size Class
24"
Depth with Stand
8.31"
Depth
1.9"

Details

Certifications & Standards
TUV Rheinland Low Blue Light
Horizontal Viewing Angle
178°
HDMI
Yes
VESA Mount Standard
100 x 100
Max. Resolution
1920 x 1200
HDMI Inputs
1
Number of Screens
1
Aspect Ratio
16:10
Vertical Frequency
49 Hz to 75 Hz - Digital, 49 Hz to 75 Hz - Analog
Package Contents
ProLite Widescreen LCD Monitor, Power Cord, Quick Start Guide, Warranty Card, Welcome Card, HDMI cable, USB cable, Calibration Report
Tearing Prevention Technology
Adaptive Sync
VESA Mount Compatible
Yes
Backlight Technology
LED
Vertical Viewing Angle
178°
Features
SmartControl, Darkroom Mode, 6-axis Color Adjustment, Eye Care Technology, Reading Mode, Anti-glare, Wide Color Gamut (sRGB), Trace Free Technology, Security Lock, Flicker-free, sRGB, Low Blue Light, Ergonomic Design, QuickFit
Built-in Devices
USB Hub
Environmentally Friendly
Yes
Horizontal Frequency
30 kHz to 105 kHz - Digital, 30 kHz to 105 kHz - Analog
Dynamic Contrast Ratio
100,000,000:1
Response Time Details
5 ms GTG
Number of DisplayPorts
1
Color Supported
16.7 Million Colors
Number of Speakers
2
Screen Mode
WUXGA
Product Type
LCD Monitor
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Height, Pivot, Tilt, Swivel
Native Contrast Ratio
1,000:1
Speakers
Yes
Mount Type
Desk Mountable, Wall Mountable
Number of USB Ports
4
Color Gamut
100% BT.709, 100% sRGB
USB
Yes
Screen Surface
Matte
Brightness
300 Nit
HDCP Supported
Yes
DisplayPort
Yes
Number of USB 3.0 Ports
4
Standard Refresh Rate
75 Hz
Response Time
5 ms
Color
Black
Energy Star
Yes
Pixel Pitch
0.27000 mm x 0.27000 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.