PROART DISPLAY 27INCH 4K HDR UHD 3840 X 2160 MONITOR, IPS, 100 SRGB

  • Mfr # PA279CV

  • Zoro # G522445416


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 2,160
Width
24.2 in
Speakers
Yes
Brightness
360 Nit
Backlight Technology
WLED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA279CV
Zoro #
G522445416
UPC #
195285404787
Country of Origin
Multiple

Dimensions

Width
24.2 in
Depth
2.3"
Depth with Stand
8.97"
Viewable Screen Size
27"
Width with Stand
24.17"
Height with Stand
20.61"
Height
14.6"
Screen Size Class
27"

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Brightness
360 Nit
Backlight Technology
WLED
Color
Black
Built-in Devices
USB Hub
Product Type
LCD Monitor
Mini DisplayPort
Yes
Color Gamut
100% BT.709, 100% sRGB
Color Supported
1.07 Billion Colors
Pixel Pitch
0.15500 mm x 0.15500 mm
Screen Mode
4K UHD
Number of Screens
1
VESA Mount Compatible
Yes
Number of Speakers
2
Number of USB Ports
5
Total Number of USB Type-C Ports
1
HDMI
Yes
Dynamic Contrast Ratio
100,000,000:1
Standard Refresh Rate
60 Hz
Horizontal Viewing Angle
178°
Number of DisplayPorts
2
Features
Security Lock, Anti-glare, HDR10, ErgoStand, sRGB
Response Time
5 ms
Tearing Prevention Technology
Adaptive Sync
Stand Adjustments
Pivot, Swivel, Height, Tilt
DisplayPort
Yes
Horizontal Frequency
29 kHz to 160 kHz
Vertical Viewing Angle
178°
Screen Surface
Matte
Native Contrast Ratio
1,200:1
Vertical Frequency
40 Hz to 60 Hz
Panel Technology
In-plane Switching (IPS) Technology
USB Type-C
Yes
Aspect Ratio
16:9
USB
Yes
Number of USB 3.0 Ports
4
VESA Mount Standard
100 x 100

Description

REC. 709, USB C DISPLAYPORT HDMI USB HUB, CALMAN VERIFIED, EYE CARE, TILT PIVOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.