Zoro Homepage

Q670EI IM A

  • Mfr # Q670EIIMA

  • Zoro # G414935902


product price: $325.49
/ea
Free Shipping & Returns

Key Features

Chipset Model
Q670
Number of SATA Interfaces
4
Total Number of PCI Express Slots
1
Controller Type
Serial ATA/600
Number of M.2 Interfaces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q670EIIMA
Zoro #
G414935902
UPC #
195553481410
Country of Origin
China

Dimensions

Size
Mini ITX

Details

Item
Industrial Motherboard
Chipset Model
Q670
Number of SATA Interfaces
4
Total Number of PCI Express Slots
1
Controller Type
Serial ATA/600
Number of M.2 Interfaces
2
RAID Levels
0, 1, 10, 5
Processor Supported
Core i3, Core i9, Core i5, Pentium, Celeron, Core i7
Maximum Memory Supported
64 GB
DisplayPort
Yes
Processor Generation Supported
12th Gen
RAID Supported
Yes
Memory Speed Supported
4800 MHz
Memory Technology
DDR5 SDRAM
Number of PCI Express x16 Slots
1
PCI Express Standard
PCI Express 5.0
Processor Socket
Socket LGA-1700
Number of Network (RJ-45) Ports
2
Number of Memory Slots
2
HDMI
Yes
Total Processor Supported
1
VGA
Yes

Description

Mini-ITX motherboard LGA1700 Socket for 12th/13th/14th Generation Processors, 2 x DDR5 SO-DIMM slots, PCIe Gen 5.0, DP, HDMI, USB 3.2 Gen2, 6 x COM

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.