Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RNUC15CRKU50000U

  • Mfr # RNUC15CRKU50000U

  • Zoro # G916244052


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Controller Type
NVMe
Number of Thunderbolt 4 Ports
2
Form Factor
Mini PC
64-bit Processing
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNUC15CRKU50000U
Zoro #
G916244052
UPC #
197105976542
Country of Origin
China

Dimensions

Width
4.6 in
Depth
4.4 in

Details

Controller Type
NVMe
Number of Thunderbolt 4 Ports
2
Form Factor
Mini PC
64-bit Processing
Yes
Number of Network (RJ-45) Ports
1
Processor Type
Core Ultra 5
Product Line
NUC 15 Pro
Bluetooth Standard
Bluetooth 5.4
Processor Model
225H
Number of USB 3.2 Gen 2 Type-A Ports
3
Supported Storage Drive Types
SSD
USB Type-C Detail
1 x USB 3.2 Gen2x2 Type-C
HDMI (Rear)
Yes
Graphics Memory Technology
DDR5 SDRAM
Total Number of Memory Slots
2
USB Type-C (Front)
Yes
Number of M.2 Interfaces
2
Memory Technology
DDR5 SDRAM
Network (RJ-45)
Yes
Graphics Memory Accessibility
Shared
Supported Storage Drive Interfaces
PCI Express NVMe 4.0 x4, M.2
AI-powered
Yes
Product Color
Black
Operating System Supported
Ubuntu, Windows 11 Pro, Red Hat Enterprise Linux, Windows 11 Home, Windows 11 IoT
Wireless LAN Standard
IEEE 802.11be
Product Type
Barebone System
Ethernet Technology
2.5 Gigabit Ethernet
Bluetooth
Yes
Total Number of USB Ports
5
Wireless LAN
Yes
Maximum Power Supply Wattage
120 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.