ROG Strix 17in Class Full HD Gaming LCD Monitor, 16:9

  • Mfr # XG17AHP

  • Zoro # G715680839


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Screen Size
17 in
Width
15.7"
Max. Resolution
1920 x 1080
Depth
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG17AHP
Zoro #
G715680839
UPC #
192876570579
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
17 in
Width
15.7"
Depth
0.4"
Height
9.9"
Width with Stand
15.71"
Depth with Stand
11.13"
Height with Stand
18.67"
Viewable Screen Size
17.3"
Screen Size Class
17"

Details

Speakers
Yes
Max. Resolution
1920 x 1080
Mounting
Desk Mount
Number of USB Ports
1
Item
Gaming LCD Monitor
Screen Mode
Full HD
Response Time Details
3 ms GTG
Vertical Viewing Angle
178°
Features
Eye-Care, GamePlus, sRGB, Low Blue Light
Number of Screens
1
USB Type-C
Yes
Horizontal Viewing Angle
178°
Aspect Ratio
16:9
Micro HDMI
Yes
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
Brightness
300 Nit
Tearing Prevention Technology
Adaptive Sync
Number of USB Type-C Ports
1
Number of Speakers
2
Panel Technology
In-plane Switching (IPS) Technology
Mount Type
Desk Mountable
Color Gamut
100% sRGB
Response Time
3 ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.