This item is Discontinued.

Asus Rog Strix 24.5  Usb-C Hdr400 Gaming Monitor Xg259Cms Full Hd 1080P, 310Hz, 1Ms, Fast Ips, 110% XG259CMS

Rog Strix 24.5 Usb-C Hdr400 Gaming Monitor Xg259Cms Full Hd 1080P, 310Hz, 1Ms, Fast Ips, 110% (Discontinued)

  • Mfr # XG259CMS
  • Zoro # G216286288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XG259CMS
Zoro #
G216286288
UPC #
197105416314
Country of Origin
China

Dimensions

Width
22 in
Width with Stand
21.97"
Height with Stand
19.37"
Height
13.1"
Screen Size Class
25"
Viewable Screen Size
24.5"
Depth
2.2"
Depth with Stand
8.58"

Details

Max. Resolution
1,920 x 1,080
Total Number of HDMI Ports
1
VESA Mount Standard
100 x 100
Total Number of USB Type-C Ports
1
Mount Type
Tripod, Wall Mountable
Response Time Details
1 ms GTG
Screen Mode
Full HD
Tearing Prevention Technology
FreeSync Premium/G-sync Compatible
USB
Yes
HDMI
Yes
Number of Screens
1
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Frequency
50 Hz, 60 Hz
Native Contrast Ratio
1,000:1
Horizontal Frequency
350 kHz - USB Type C, 30 kHz to 255 kHz - HDMI, 350 kHz - DisplayPort
Response Time
1 ms
Package Contents
Strix XG259CMS Widescreen Gaming LCD Monitor, DisplayPort cable, Power adapter, Power cord, Quick release stand, Quick start guide, ROG pouch, ROG sticker, Warranty Card
USB Type-C
Yes
Pixel Pitch
0.28300 mm x 0.28300 mm
Stand Adjustments
Tilt, Swivel, Height, Pivot
Panel Technology
Fast IPS
Number of HDMI 2.0 Ports
1
Number of USB Ports
1
Vertical Frequency
48 Hz to 310 Hz - DisplayPort, 48 Hz to 240 Hz - HDMI, 48 Hz to 310 Hz - USB Type C
Features
Ergonomic Design, Crosshair, GameVisual, Extreme Low Motion Blur (ELMB), HDR10, Anti-glare, VESA DisplayHDR 400, Shadow Boost, High Dynamic Range (HDR), NVIDIA G-SYNC, Low Blue Light, GamePlus, Ultra Flexible, sRGB, Cable Lock Slot, Small Carbon Footprint, Color Calibration, Display Widget, Eco Mode, Motion Blur Reduction Technology, Trace Free Technology, Flicker-free
HDCP Supported
Yes
Standard Refresh Rate
310 Hz
Number of DisplayPorts
1
Dynamic Contrast Ratio
100,000,000:1
Product Type
Gaming LCD Monitor
Aspect Ratio
16:9
Color Gamut
110% sRGB
Brightness
400 Nit
DisplayPort
Yes
Color Supported
16.7 Million Colors
Active Display Area (H x V)
21.38" x 11.91"
HDMI Version
2
Horizontal Viewing Angle
178°
Product Line
Strix

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.