Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rog Strix Arion Esd S1C M2Pcie

  • Mfr # 90DD02H0M00000

  • Zoro # G2851995


product price: $74.85
/ea

Key Features

Color
Black
Includes
USB-C to USB-C Cable, User Manual.
Compatibility
OS Compatility Windows® 7, Windows® 8.1, Windows® 10, Mac OS Catalina or later, Windows11, Android devices supported OTG function SSD Compatility M.2 PCI Express 2280, M.2 PCI Express 2260, M.2 PCI Express 2242, M.2 PCI Express 2230
Drive Interface
M.2
Number of Solid State Drive Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90DD02H0M00000
Zoro #
G2851995
UPC #
192876449851
Country of Origin
Unknown

Details

Item
Drive Enclosure
Color
Black
Includes
USB-C to USB-C Cable, User Manual.
Compatibility
OS Compatility Windows® 7, Windows® 8.1, Windows® 10, Mac OS Catalina or later, Windows11, Android devices supported OTG function SSD Compatility M.2 PCI Express 2280, M.2 PCI Express 2260, M.2 PCI Express 2242, M.2 PCI Express 2230
Drive Interface
M.2
Number of Solid State Drive Supported
1
Host Interface
USB 3.2 (Gen 2)
Number of Total Expansion Bays
1
Package Contents
Strix Arion Drive Enclosure, USB-C to USB-C Cable, User Manual

Description

Asus ROG Strix Arion Drive Enclosure M.2 - USB 3.2 (Gen 2) Host Interface External - Black - 1 x SSD Supported - 1 x Total Bay - 1 x 2.5" Bay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.