
MN XG259QNS 25 Fast IPS FHD 1920x1080 16:9 1ms 0.3ms 380Hz DP 2HDMI 2USB
Mfr # XG259QNS
Zoro # G915680721
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Screen Size
25 in
Max. Resolution
1920 x 1080
Width
22"
Screen Refresh Rate
380 Hz
Height
13.1"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XG259QNS
Zoro #
G915680721
UPC #
197105552852
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
25 in
Width
22"
Height
13.1"
Depth
2.3"
Depth with Stand
8.58"
Height with Stand
19.37"
Width with Stand
21.97"
Screen Size Class
25"
Viewable Screen Size
24.5"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.