This item is Discontinued.

No Product Image Available

ROG Strix GA15, AMD Ryzen 7, 16GB RAM, 1TB SSD, GeForce RTX 3070, Windows 10 Home (Discontinued)

  • Mfr # GA15DK-DS776
  • Zoro # G309986705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA15DK-DS776
Zoro #
G309986705
UPC #
195553708456
Country of Origin
China

Description

Asus GA15DK-DS776 G Series Black Tower AMD Ryzen 7-5800X 3.8GHz Turbo up to 4.7GHz AMD B550 Chipset 16GB DDR4 2x 8GB 4x DDR4 U-DIMM slot NVIDIA GeForce RTX3070 8GB DDR6 1TB PCIe SSD NA 3.5 4 x SATA 6.0Gb s ports Windows 10 Home Wi-Fi 5802.11ac Bluetooth 5.0 Dual band 2x2 1YR Domestic 1-way FREE shipping 700W power supply 80+ Bronze , peak 750W Wired keyboard Wired optical mouse 1x Headphone; 1x MIC in; 1x USB 3.2 Gen 1 Type-C; 1x USB 3.2 Gen 2 Type-A 1x RJ45 LAN for LAN insert 10 100 1000; 1x HDMI 2.0a; 1x VGA Port; 1x DVI-D; 1x PS2; 3 x Audio jacks; 4x USB 3.2 Gen 1 Type-A; 2x USB 3.2 Gen 2 Type-A; 3x DP, 1x DVI, 1x HDMI 1x PCIe 4.0 x 16; 2x PCIe 3.0 x 1; 2x M.2 connector for storage; 4x DDR4 U-DIMM slot High Definition 7.1 Channel Audio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.