ROG Strix OLED gaming monitor, 27-inch, 26.5-inch

  • Mfr # XG27ACDNG

  • Zoro # G915678186


product price:  $899.39
/ea
Free Shipping & Returns

Key Features

Depth
2.8"
Screen Refresh Rate
360 Hz
Width
24"
Color
Black
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XG27ACDNG
Zoro #
G915678186
UPC #
197105675230
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8"
Width
24"
Height
13.9"
Screen Size
27 in
Depth with Stand
8.61"
Width with Stand
24.03"
Height with Stand
20.27"
Screen Size Class
27"
Viewable Screen Size
26.5"

Details

Screen Refresh Rate
360 Hz
Color
Black
Mounting
Wall Mount
Max. Resolution
2560 x 1440
Item
Gaming OLED Monitor
Speakers
No
Dynamic Contrast Ratio
1,500,000:1
Features
Eye Comfort Technology, GameVisual, GamePlus, Ergonomic Design, High Dynamic Range (HDR), DisplayWidget Center, On-screen Display (OSD), Tripod Socket, sRGB, Graphene Film, Brightness Uniformity Function, Anti-reflective, Aura Sync, Trace Free Technology, Shadow Boost, Low Blue Light, Extreme Low Motion Blur (ELMB), VESA DisplayHDR True Black 400, Flicker-free, Picture by Picture, Cable Lock Slot, Picture in Picture
Number of USB Ports
4
Panel Technology
Quantum Dot OLED
Response Time Details
0.03 ms GTG
Active Display Area
23.24 in H x 13.14 in V
HDCP Supported
Yes
Quantum Dot Technology
Yes
VESA Mount Compatible
Yes
Number of Screens
1
Pixel Pitch
0.22900 mm x 0.22900 mm
Horizontal Frequency
30 kHz to 625 kHz - HDMI, 30 kHz to 625 kHz - DisplayPort, 30 kHz to 625 kHz - USB Type C
Bezel Design
Frameless
Color Supported
1073.7 Million Colors (10-bit)
Brightness
1000 Nit
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
USB Type-C
Yes
Number of USB Type-C Ports
1
Application
Gaming
Aspect Ratio
16:9
Frequency
60 Hz, 50 Hz
Screen Mode
WQHD
Vertical Frequency
48 Hz to 360 Hz - HDMI, 48 Hz to 360 Hz - USB Type C, 48 Hz to 360 Hz - DisplayPort
Stand Adjustments
Swivel, Height, Pivot, Tilt
Built-in Devices
USB Hub, KVM Switch
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium Pro/G-sync Compatible
Adjustable Stand
Yes
Vertical Viewing Angle
178°
Mount Type
Wall Mountable
USB
Yes
Active Display Area (H x V)
23.24" x 13.14"
Color Gamut
135% sRGB, 99% DCI-P3
Response Time
0.03 ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.