Zoro Homepage

ROG-STRIX-RX6600XT-O8G-GAMING

  • Mfr # ROGSTRIXRX6600XTO8GGA

  • Zoro # G112432475


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
API Supported
OpenGL 4.6, DirectX 12 Ultimate
GPU Clock
2.43 GHz
Cooler Type
Fan Cooler
Bus Width
128 bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROGSTRIXRX6600XTO8GGA
Zoro #
G112432475
UPC #
195553332781
Country of Origin
China

Dimensions

Bus Width
128 bit
Width
5.3 in
Length
9.6 in

Details

Environmentally Friendly
Yes
API Supported
OpenGL 4.6, DirectX 12 Ultimate
GPU Clock
2.43 GHz
Cooler Type
Fan Cooler
Number of HDMI Outputs
1
Chipset Series
RX 6000
Number of DisplayPort Outputs
3
Chipset Model
RX 6600 XT
Multi-GPU Technology
CrossFire
Power Connector
1x 8-pin
Number of Monitors Supported
4
Chipset Line
Radeon
GPU Boost Clock
2.61 GHz
HDMI
Yes
Host Interface
PCI Express 4.0
Platform Supported
PC
Power Supply Wattage
500 W
Maximum Digital Display Resolution
7680 x 4320
Standard Memory
8 GB
Package Contents
ROG-STRIX-RX6600XT-O8G-GAMING Graphic Card, 1 x ROG Velcro Hook & Loop, 1 x Collection Card, 1 x Speedsetup Manual
Memory Technology
GDDR6
DisplayPort
Yes
Slot Space Required
Triple
Game Clock
2.45 GHz
Item
Graphic Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.