Zoro Homepage

ROG Strix USB Type-C Gaming Monitor, 27-inch 4K UHD

  • Mfr # XG27UCS

  • Zoro # G815680883


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
160 Hz
Speakers
No
Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG27UCS
Zoro #
G815680883
UPC #
197105447264
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Width
24.2"
Depth
2.4"
Height
14.4"
Height with Stand
20.19"
Width with Stand
24.20"
Depth with Stand
8.61"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Screen Refresh Rate
160 Hz
Speakers
No
Max. Resolution
3840 x 2160
Stand Adjustments
Height, Tilt, Pivot, Swivel
VESA Mount Compatible
Yes
USB Type-C
Yes
Includes
DisplayPort Cable, Power Cord, Quick Start Guide, ROG Pouch, ROG Sticker, Warranty Card
Tearing Prevention Technology
FreeSync Premium/G-sync Compatible
Vertical Frequency
48 Hz to 160 Hz - HDMI, 48 Hz to 160 Hz - USB Type C, 48 Hz to 160 Hz - DisplayPort
Mounting
Wall Mount, Tripod
Native Contrast Ratio
1,000:1
Color Supported
1073.7 Million Colors (10-bit)
Response Time Details
1 ms GTG
HDMI Version
2.1
VESA Mount Standard
100 x 100
Frequency
50 Hz, 60 Hz
Number of DisplayPorts
1
Backlight Technology
LED
Number of HDMI Ports
1
Number of HDMI 2.1 Ports
1
Panel Technology
Fast IPS
HDCP Supported
Yes
Features
Trace Free Technology, Extreme Low Motion Blur (ELMB), VESA DisplayHDR 400, 6-axis Color Adjustment, Shadow Boost, Flicker-free, High Dynamic Range (HDR) 400, NVIDIA G-SYNC, GameFast Input, Anti-glare, Low Blue Light, Ergonomic Design, sRGB, OverDrive, Cable Lock Slot, Multiple HDR Mode, Small Carbon Footprint, GamePlus, DisplayWidget Center, Color Calibration, GameVisual, HDR10
Number of USB Type-C Ports
1
Active Display Area
23.49 in H x 13.21 in V
Brightness
450 Nit
Pixel Pitch
0.15500 mm x 0.15500 mm
Horizontal Frequency
380 kHz - USB Type C
Item
Gaming LED Monitor
Vertical Viewing Angle
178°
Number of USB Ports
1
Pixel Per Inch
163
Horizontal Viewing Angle
178°
Screen Mode
4K UHD
DisplayPort
Yes
HDMI
Yes
Aspect Ratio
16:9
Number of Screens
1
Max. Power Consumption
26 W
USB
Yes
Active Display Area (H x V)
23.49" x 13.21"
Mount Type
Tripod, Wall Mountable
Color Gamut
95% DCI-P3, 130% sRGB
Response Time
1 ms
Package Contents
Strix Widescreen Gaming LED Monitor DisplayPort Cable Power Cord Quick Start Guide ROG Pouch ROG Sticker Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.