ROG Swift 27in Class WQHD Gaming LCD Monitor, 16:9

  • Mfr # PG27AQN

  • Zoro # G815680777


product price:  $758.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Screen Refresh Rate
360 Hz
Height
14.4"
Width
24.2"
Depth
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG27AQN
Zoro #
G815680777
UPC #
195553580625
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.4"
Width
24.2"
Depth
3.5"
Screen Size
27 in
Depth with Stand
10.04"
Width with Stand
24.17"
Height with Stand
20"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
360 Hz
Panel Technology
Fast IPS
Response Time Details
1 ms GTG
Brightness
600 Nit
VESA Mount Standard
100 x 100
HDCP Supported
Yes
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
DisplayPort
Yes
Aspect Ratio
16:9
Number of Screens
1
Item
Gaming LCD Monitor
Number of DisplayPorts
1
Color Supported
16.7 Million Colors
Pixel Pitch
0.23300 mm x 0.23300 mm
Backlight Technology
LED
Vertical Frequency
1 Hz to 360 Hz - DisplayPort, 24 Hz to 240 Hz - HDMI
Number of USB Ports
4
USB
Yes
Features
Anti-glare, High Dynamic Range (HDR), NVIDIA Reflex Latency Analyzer, LED Indicator, NVIDIA G-SYNC, Eye-Care, Flicker-free, GameVisual, Cable Management, Ultra Low Motion Blur (ULMB), GamePlus, Ergonomic Design, Cable Lock Slot, HDR10, Low Blue Light, Aura Sync, FPS Mode, sRGB, VESA DisplayHDR 600
Screen Mode
WQHD
Built-in Devices
USB Hub
Tearing Prevention Technology
G-sync
Mounting
Wall Mount
Vertical Viewing Angle
178°
Native Contrast Ratio
1,000:1
Series
PG
Frequency
50 Hz, 60 Hz
HDMI
Yes
Stand Adjustments
Tilt, Height, Swivel, Pivot
Horizontal Frequency
30 kHz to 222 kHz - HDMI, 255 kHz to 255 kHz - DisplayPort
Number of USB 3.0 Ports
2
Includes
Color pre-calibration report, DisplayPort cable, HDMI cable, Power adapter, Power cord, Quick start guide, ROG sticker, USB 3.2 cable, Warranty Card, Welcome Card
Package Contents
Swift Widescreen Gaming LCD Monitor, Color pre-calibration report, DisplayPort cable, HDMI cable, Power adapter, Power cord, Quick start guide, ROG sticker, USB 3.2 cable, Warranty Card, Welcome Card
Mount Type
Wall Mountable
Response Time
1 ms
Color Gamut
135% sRGB, 98% DCI-P3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.