Zoro Homepage

ROG Swift 32in Class 4K UHD Gaming OLED Monitor, 16:9

  • Mfr # PG32UQX

  • Zoro # G015680775


product price: $2,279.99
/ea
Free Shipping & Returns

Key Features

Depth
3.7 in
Width
28.6 in
Max. Resolution
3840 x 2160
Height
17.4 in
Screen Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG32UQX
Zoro #
G015680775
UPC #
192876569283
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.7 in
Width
28.6 in
Height
17.4 in
Screen Size
32 in
Depth with Stand
12.05 in
Width with Stand
28.62 in
Height with Stand
22.60 in

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
144 Hz
Number of Screens
1
Horizontal Viewing Angle
178°
Number of USB 3.0 Ports
3
Color
Black
Stand Adjustments
Swivel, Tilt, Height
Mounting
Wall Mount
Native Contrast Ratio
1,000:1
Dynamic Contrast Ratio
400,000:1
Number of DisplayPorts
3
VESA Mount Compatible
Yes
Number of USB 2.0 Ports
1
Horizontal Frequency
255 kHz to 255 kHz - DisplayPort, 30 kHz to 150 kHz - HDMI
Screen Mode
4K UHD
HDCP Supported
Yes
Tearing Prevention Technology
G-sync Ultimate
Quantum Dot Technology
Yes
Pixel Pitch
0.18500 mm x 0.18500 mm
Color Supported
1.07 Million Colors
VESA Mount Standard
100 x 100
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Vertical Viewing Angle
178°
Features
On-screen Display (OSD), Ultra Low Motion Blur (ULMB), Eye-Care, High Dynamic Range (HDR), GamePlus, Flicker-free, Anti-glare, HDR10, Ergonomic Design, FPS Mode, VESA DisplayHDR 1400, Low Blue Light
Backlight Technology
Mini LED
Number of USB Ports
6
Item
Gaming OLED Monitor
Brightness
1400 Nit
Number of USB 3.1 Ports
2
Aspect Ratio
16:9
Built-in Devices
USB Hub
Response Time Details
4ms GTG
DisplayPort
Yes
HDMI
Yes
Includes
Acrylic LED Light Covers, Color Pre-Calibration Report, DisplayPort Cable, HDMI Cable, Power Adapter, Power Cord, Quick Start Guide, USB 3.0 Cable, Warranty Card
Number of HDMI Inputs
5
Vertical Frequency
1 Hz to 144 Hz - DisplayPort, 24 Hz to 144 Hz - HDMI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.