Zoro Homepage

ROGSTRIXB550FGAMINGWIFIII

  • Mfr # ROGSTRIXB550FGAMINGWIFIII

  • Zoro # G412432359


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of USB 2.0 Ports
2
2.5Gigabit Ethernet
Yes
Audio Channels
7.1
Total Number of Onboard USB Ports
6
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROGSTRIXB550FGAMINGWIFIII
Zoro #
G412432359
UPC #
195553453318
Country of Origin
China

Details

Item
Gaming Desktop Motherboard
Number of USB 2.0 Ports
2
2.5Gigabit Ethernet
Yes
Audio Channels
7.1
Total Number of Onboard USB Ports
6
Wireless LAN
Yes
Number of USB 3.2 Gen 2 Type-A Ports
1
Bluetooth
Yes
Number of USB 3.2 Gen 1 Ports
4
Number of Network (RJ-45) Ports
1
S/PDIF
Yes
Total Number of USB Ports
8
HDMI
Yes
Number of Onboard USB 3.2 Ports
2
RAID Supported
Yes
Number of SATA Interfaces
6
Number of M.2 Interfaces
2
DisplayPort
Yes
Number of PCI Express x1 Slots
3
Memory Speed Supported
4400 MHz, 2400 MHz, 3400 MHz, 4000 MHz, 3466 MHz, 2666 MHz, 3866 MHz, 3600 MHz, 4866 MHz, 3733 MHz, 4600 MHz, 4133 MHz, 4466 MHz, 4266 MHz, 5100 MHz, 2133 MHz, 2800 MHz, 3200 MHz, 3000 MHz, 4800 MHz, 4666 MHz
Total Number of Expansion Slots
5
Number of Memory Slots
4
Onboard Video
CPU Dependent Video
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
RAID Levels
1, 0, 10
Number of PCI Express x16 Slots
2
Total Number of PCI Express Slots
5
Memory Technology
DDR4 SDRAM
Total Processor Supported
1
Chipset Model
B550
Controller Type
Serial ATA/600
Processor Supported
Ryzen 7 PRO, Ryzen 5, Ryzen 9 PRO, Ryzen 3 PRO, Ryzen 7, Ryzen 5 Pro, Ryzen 3, Ryzen 9
Maximum Memory Supported
128 GB
Number of Onboard USB 2.0 Ports
4
Processor Socket
Socket AM4

Description

ROGSTRIXB550FGAMINGWIFIII

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.