
SDRW 08U9M U BLK G AS P2G
Mfr # SDRW08U9MU/BLK/G/AS/P2G
Zoro # G613362622
product price: $45.99
/eaKey Features
Maximum DVD Rewrite Speed
8x
Maximum CD Rewrite Speed
24x
Compatible Drive Bay Height
Ultra Slim
Optical Media Supported
DVD-RAM/±R/±RW
Media Layer Supported
Double-layer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDRW08U9MU/BLK/G/AS/P2G
Zoro #
G613362622
UPC #
889349805602
Country of Origin
China
Dimensions
Compatible Drive Bay Height
Ultra Slim
Details
Item
DVD-Writer
Maximum DVD Rewrite Speed
8x
Maximum CD Rewrite Speed
24x
Optical Media Supported
DVD-RAM/±R/±RW
Media Layer Supported
Double-layer
Maximum CD Write Speed
24x
BUS Powered
Yes
Maximum DVD Read Speed
8x
Drive Type
External
Maximum CD Read Speed
24x
Host Interface
USB 2.0
Maximum DVD Write Speed
8x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.