Zoro Homepage

Server

  • Mfr # ESC4000-E11-26WGP

  • Zoro # G422444526


product price: $5,411.99
/ea
Free Shipping & Returns

Key Features

Number of Processors Installed
2
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 1 Ports
6
Processor Generation
4th Gen
Operating System Supported
SuSE Linux Enterprise Server, Windows Server, Ubuntu, CentOS, Red Hat Enterprise Linux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC4000-E11-26WGP
Zoro #
G422444526
UPC #
762047600802
Country of Origin
China

Dimensions

Rack Height
2U

Details

Number of Processors Installed
2
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 1 Ports
6
Processor Generation
4th Gen
Operating System Supported
SuSE Linux Enterprise Server, Windows Server, Ubuntu, CentOS, Red Hat Enterprise Linux
Number of Power Supplies Installed
2
Number of Total Expansion Bays
6
Number of PCI Express x8 Slots
1
Maximum Memory Supported
4 TB
Power Supply
2600 W
Number of 2.5" Bays
2
Memory Standard
DDR5-4800/PC5-38400
Supported Storage Drive Interfaces
SAS, M.2, PCI Express NVMe, Serial ATA
Number of Network (RJ-45) Ports
3
64-bit Processing
Yes
Number of SATA Interfaces
2
Controller Type
Serial ATA, Serial Attached SCSI (SAS)
Processor Type
Xeon
Network (RJ-45)
Yes
Total Number of Memory Slots
32
Total Number of USB Ports
6
Number of 3.5" Bays
4
Number of VGA Ports
1
Number of PCI Express x16 Slots
14
Total Number of Expansion Slots
15
Mount Type
Rack-mountable
Memory Technology
DDR5 SDRAM
Number of M.2 Interfaces
1
Item
Barebone System

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.