Zoro Homepage

Server

  • Mfr # PRO ET700I W7-B-1300

  • Zoro # G822446977


product price: $2,267.99
/ea
Free Shipping & Returns

Key Features

AI-powered
Yes
Controller Type
Serial ATA/600, NVMe
Color
Black
Input Voltage
230 V AC, 120 V AC
Power Supply
1300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO ET700I W7-B-1300
Zoro #
G822446977
UPC #
762047613529
Country of Origin
United States

Dimensions

Height
21.1"
Depth
17.6"
Width
9.1"

Details

AI-powered
Yes
Controller Type
Serial ATA/600, NVMe
Color
Black
Input Voltage
230 V AC, 120 V AC
Power Supply
1300 W
Number of SAS Interfaces
2
Maximum Memory Supported
1 TB
Number of PCI Express x16 Slots
4
Environmentally Friendly
Yes
Number of External 5.25" Bays
1
Number of Processors Installed
1
Ethernet Technology
2.5 Gigabit Ethernet
Number of 3.5" Bays
3
Processor Socket
Socket LGA-4677
Processor Supported
Xeon
Energy Star
Yes
Frequency
60 Hz, 50 Hz
Number of Power Supplies Installed
1
64-bit Processing
Yes
RAID Levels
0, 1, 5, 10
Number of M.2 Interfaces
2
Memory Technology
DDR5 SDRAM
Total Number of Memory Slots
8
Supported Storage Drive Interfaces
Serial ATA III, PCI Express 4.0 x4, PCI Express 3.0 x4
Number of Total Expansion Bays
6
Item
Barebone System
USB Type-C Detail
Front: 1 x USB 20 Gbps Type-C port, Rear: 1 x USB 10 Gbps Type-C port
Total Number of USB Ports
13
USB Type-C (Rear)
Yes
Number of Network (RJ-45) Ports
2
RAID Supported
Yes
Supported Storage Drive Types
HDD, SSD
USB Type-C (Front)
Yes
Total Number of Expansion Slots
5
Number of PCI Express x4 Slots
1
Number of SATA Interfaces
4
Operating System Supported
Windows 11 Pro
Network (RJ-45)
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.