Zoro Homepage

SUS, 11.6IN. HD, GLOSSY, 250NITS, INTEL CELERON N5100 PROCESSOR

  • Mfr # CR1100FKA-YZ182T-S

  • Zoro # G814885104


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter
Operating System
ChromeOS
Features
Touchscreen, Convertible
Wireless LAN
Yes
Max. Power Supply Wattage
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1100FKA-YZ182T-S
Zoro #
G814885104
UPC #
195553581912
Country of Origin
China

Dimensions

Width
11.6 in
Depth
8.1 in
Screen Size
11.6 in
Height
0.81 in

Details

Includes
AC Adapter
Operating System
ChromeOS
Features
Touchscreen, Convertible
Wireless LAN
Yes
Max. Power Supply Wattage
45 W
Standards
TCO Certified
Processor Core
Quad-core (4 Core)
Processor Manufacturer
Intel
Item
Chromebook
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Speed
1.10 GHz
Webcam
Yes
Processor Type
Celeron
Drive Type
Flash
Chipset Manufacturer
Intel
Color
Dark Gray
Rear Camera
Yes
Processor Model
N5100
System Memory Technology
LPDDR4X
Rear Camera Resolution
8 MP
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
Bluetooth
Yes
Graphics Memory Accessibility
Shared
Graphics Controller Model
UHD Graphics
Total Installed System Memory
8 GB
Number of Cells
2-cell
Flash Memory Capacity
32 GB
Number of USB Ports
4
Graphics Memory Technology
LPDDR4X
Screen Mode
HD
Screen Resolution
1366 x 768
Green Environmental Attribute
Energy Star; TCO Certified Notebooks 8; Environmentally Friendly
Max. Turbo Speed
2.80 GHz
Graphics Controller Manufacturer
Intel
Number of USB 3.2 Gen 1 Type-C Ports
2
Series
CR1

Description

SUS CR1100FKA-YZ182T-S,11.6IN. HD,GLOSSY, 250NITS,INTEL CELERON N5100 PROCESSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.