Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

the Monitor

  • Mfr # MB14AC

  • Zoro # G316423941


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
USB
Yes
Response Time
5 ms
Viewable Screen Size
14"
Brightness
250 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB14AC
Zoro #
G316423941
UPC #
192877000000
Country of Origin
Unknown

Dimensions

Viewable Screen Size
14"
Height
8.2"
Screen Size Class
14"
Depth
0.4"
Width
12.8"

Details

Energy Star
Yes
USB
Yes
Response Time
5 ms
Brightness
250 Nit
Pixel Pitch
0.16000 mm x 0.16000 mm
Number of Screens
1
Backlight Technology
WLED
Aspect Ratio
16:9
Response Time Details
5 ms GTG
USB Type-C
Yes
Horizontal Viewing Angle
178°
Certifications & Standards
TUV Rheinland Low Blue Light
Screen Mode
Full HD
Mount Type
Desk Mountable
Vertical Viewing Angle
178°
Package Contents
ZenScreen Widescreen LCD Monitor, USB -C cable, USB-C to A adapter, Quick start guide, ASUS smart case(lite), Warranty card
Color
Dark Gray
Native Contrast Ratio
700:1
HDCP Supported
Yes
Product Type
LCD Monitor
Max. Resolution
1920 x 1080
Features
Landscape/Portrait Viewable, Eye Care Technology, Reading Mode, Anti-glare, Splendid Video Intelligence Technology, QuickFit, Ultra Slim, GamePlus, Wide Viewing Angle, Low Blue Light, Flicker-free, ComfyView
Panel Technology
In-plane Switching (IPS) Technology

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.