TUF 24in Class Full HD Gaming LED Monitor, 16:9, Black

  • Mfr # VG249QL3A

  • Zoro # G615680946


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
12.7"
Depth
2.4"
Screen Size
24 in
Screen Refresh Rate
180 Hz
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG249QL3A
Zoro #
G615680946
UPC #
197105262188
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.7"
Depth
2.4"
Screen Size
24 in
Width
21.3"
Width with Stand
21.30"
Height with Stand
20.67"
Depth with Stand
8.19"
Screen Size Class
24"
Viewable Screen Size
23.8"

Details

Screen Refresh Rate
180 Hz
Speakers
Yes
Max. Resolution
1920 x 1080
Horizontal Frequency
30 kHz to 225 kHz - HDMI, 250 kHz - DisplayPort
Number of HDMI Ports
2
Max. Power Consumption
18 W
HDMI Version
2
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Number of DisplayPorts
1
Pixel Pitch
0.27450 mm x 0.27450 mm
Includes
HDMI cable, L-shaped Screwdriver, Power cord, Quick start guide, Warranty Card
Stand Adjustments
Tilt, Height, Swivel, Pivot
HDCP Supported
Yes
Horizontal Viewing Angle
178°
Active Display Area
20.75 in H x 11.67 in V
Aspect Ratio
16:9
Backlight Technology
LED
Native Contrast Ratio
1,000:1
Color Supported
16.7 Million Colors
Tearing Prevention Technology
Adaptive Sync/ELMB Sync/G-sync Compatible/FreeSync Premium
Vertical Viewing Angle
178°
Number of Screens
1
Screen Mode
Full HD
Frequency
50 Hz, 60 Hz
Number of Speakers
2
Number of HDMI Inputs
2
HDMI
Yes
Color
Black
DisplayPort
Yes
Item
Gaming LED Monitor
Brightness
350 Nit
Panel Technology
Fast IPS
Vertical Frequency
48 Hz to 180 Hz - DisplayPort, 48 Hz to 180 Hz - HDMI
Mounting
Wall Mount
Response Time Details
1 ms GTG
Features
Flicker-free, Extreme Low Motion Blur (ELMB), Cable Lock Slot, FPS Mode, Low Blue Light, sRGB, Display Widget, GamePlus, OverDrive, RTS Mode, Trace Free Technology, Ergonomic Design, Shadow Boost, Anti-glare, GameVisual, GameFast Input
Response Time
1 ms
Active Display Area (H x V)
20.75" x 11.67"
Package Contents
Gaming LED Monitor HDMI cable L-shaped Screwdriver Power cord Quick start guide Warranty Card
Color Gamut
99% sRGB
Mount Type
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.