TUF 27in Class Full HD Curved Screen Gaming LCD Monitor, 16:9

  • Mfr # VG27VQM

  • Zoro # G715680716


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Height
14.2"
Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
240 Hz
Depth
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG27VQM
Zoro #
G715680716
UPC #
195553714051
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.2"
Depth
1.7"
Screen Size
27 in
Width
24"
Width with Stand
23.98"
Depth with Stand
8.31"
Height with Stand
15.23"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
240 Hz
Native Contrast Ratio
3,000:1
Panel Technology
Vertical Alignment (VA)
Brightness
350 Nit
Stand Adjustments
Swivel, Height, Tilt
Dynamic Contrast Ratio
100,000,000:1
Mounting
Wall Mount
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Backlight Technology
LED
USB
Yes
Number of USB Ports
2
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Horizontal Frequency
30 kHz to 292 kHz - HDMI, 292 kHz - DisplayPort
Number of Screens
1
Color Supported
16.7 Million Colors
Curved Screen
Yes
Item
Gaming LCD Monitor
Response Time Details
1 ms MPRT
Number of HDMI Inputs
2
DisplayPort
Yes
Number of Speakers
2
Includes
DisplayPort Cable, HDMI Cable, Power Adapter, Power Cord, Quick Start Guide, USB 3.0 Cable, Warranty Card
Aspect Ratio
16:9
HDMI
Yes
Tearing Prevention Technology
FreeSync Premium
Vertical Frequency
48 Hz to 240 Hz - DisplayPort, 48 Hz to 240 Hz - HDMI
Screen Mode
Full HD
HDCP Supported
Yes
Pixel Pitch
0.31100 mm x 0.31100 mm
Number of DisplayPorts
1
Built-in Devices
USB Hub
Features
Anti-glare, Ergonomic Design, Low Blue Light, DisplayWidget Lite, sRGB, Shadow Boost, Flicker-free, GameVisual, OverDrive, Extreme Low Motion Blur (ELMB), SmartContrast, Security Lock, GamePlus, GameFast Input, Trace Free Technology
Package Contents
Widescreen Gaming LCD Monitor, DisplayPort Cable, HDMI Cable, Power Adapter, Power Cord, Quick Start Guide, USB 3.0 Cable, Warranty Card
Response Time
1 ms
Color Gamut
105% sRGB
Mount Type
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.