TUF 27in Class Full HD Gaming LED Monitor, 16:9, Black

  • Mfr # VG279QL3A

  • Zoro # G315680833


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Depth
2.4"
Speakers
Yes
Max. Resolution
1920 x 1080
Screen Refresh Rate
180 Hz
Screen Size
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG279QL3A
Zoro #
G315680833
UPC #
197105278998
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.4"
Screen Size
27 in
Width
24.2"
Height
14.5"
Width with Stand
24.21"
Depth with Stand
8.46"
Height with Stand
21.54"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Speakers
Yes
Max. Resolution
1920 x 1080
Screen Refresh Rate
180 Hz
Backlight Technology
LED
Number of HDMI Ports
2
Active Display Area
23.53 in H x 13.21 in V
Green Environmental Attribute
Environmentally Friendly
DisplayPort
Yes
Item
Gaming LED Monitor
Stand Adjustments
Pivot, Height, Tilt, Swivel
Horizontal Viewing Angle
178°
HDMI Version
2
Response Time Details
1 ms MPRT, 1 ms GTG
VESA Mount Standard
100 x 100
Tearing Prevention Technology
Adaptive Sync/ELMB Sync/G-sync Compatible/FreeSync Premium
Number of Screens
1
Panel Technology
Fast IPS
Operating Temp. Range (F)
32°F to 104°F
Aspect Ratio
16:9
Number of HDMI 2.0 Ports
2
HDMI
Yes
Frequency
50 Hz, 60 Hz
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 180 Hz - HDMI, 48 Hz to 180 Hz - DisplayPort
Features
RTS Mode, Cable Lock Slot, OverDrive, Shadow Boost, GameVisual, Anti-glare, 3-sided Bezel Less, On-screen Display (OSD), sRGB, HDR10, VESA DisplayHDR 400, Display Widget, Ergonomic Design, GamePlus, Trace Free Technology, GameFast Input, Extreme Low Motion Blur (ELMB), Low Blue Light, FPS Mode, Flicker-free
Native Contrast Ratio
1,000:1
Pixel Pitch
0.31100 mm x 0.31100 mm
HDCP Supported
Yes
Screen Mode
Full HD
VESA Mount Compatible
Yes
Number of Speakers
2
Mounting
Tripod, Wall Mount
Horizontal Frequency
250 kHz - DisplayPort, 30 kHz to 225 kHz - HDMI
Color
Black
Includes
HDMI Cable, Power Cord, Quick Start Guide, Warranty Card
Number of DisplayPorts
1
Brightness
400 Nit
Color Supported
16.7 Million Colors
Active Display Area (H x V)
23.53" x 13.21"
Package Contents
Widescreen Gaming LED Monitor HDMI Cable Power Cord Quick Start Guide Warranty Card
Response Time
1 ms
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Mount Type
Wall Mountable, Tripod
Color Gamut
125% sRGB, 90% DCI-P3, 99% sRGB
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.