TUF 27in Class Full HD Gaming LED Monitor, 16:9

  • Mfr # VG279QM1A

  • Zoro # G015680942


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Height
14.4"
Screen Size
27 in
Depth
2.1"
Width
24.2"
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG279QM1A
Zoro #
G015680942
UPC #
197105067233
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.4"
Screen Size
27 in
Depth
2.1"
Width
24.2"
Width with Stand
24.21"
Depth with Stand
8.42"
Height with Stand
17.91"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
280 Hz
Speakers
Yes
Number of DisplayPorts
1
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
USB
Yes
Pixel Pitch
0.31100 mm x 0.31100 mm
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium
Brightness
300 Nit
Number of Speakers
2
HDMI Version
2
Screen Mode
Full HD
Number of Screens
1
Backlight Technology
LED
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Number of HDMI Ports
2
Number of USB 2.0 Ports
1
Features
Ambient Light Sensor, Flicker-free, Ergonomic Design, sRGB, NVIDIA G-SYNC, Super Sharpness, CustomColor Mode, Wide Viewing Angle, Eye-Care, Trace Free Technology, OverDrive, On-screen Display (OSD), Shadow Boost, Extreme Low Motion Blur (ELMB), Image Enhance, Blue Light Reduction, FPS Mode, High Dynamic Range (HDR), Mega Contrast, GameVisual, Anti-glare, Cable Lock Slot, Low Blue Light, GamePlus, HDR10, Multiple HDR Mode, MagicSpeed, GameFast Input, DisplayWidget Lite
Response Time Details
1 ms GTG
Frequency
50 Hz, 60 Hz
Item
Gaming LED Monitor
Mounting
Wall Mount
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 280 Hz - DisplayPort, 48 Hz to 240 Hz - HDMI
Horizontal Viewing Angle
178°
Stand Adjustments
Tilt
Panel Technology
Fast IPS
Aspect Ratio
16:9
Horizontal Frequency
315 kHz - DisplayPort, 30 kHz to 255 kHz - HDMI
HDMI
Yes
Includes
DisplayPort cable, HDMI cable, L-shaped Screwdriver, Power cord, Quick start guide, Warranty Card
DisplayPort
Yes
VESA Mount Standard
100 x 100
Color Supported
16.7 Million Colors
Color Gamut
100% sRGB
Mount Type
Wall Mountable
Response Time
1 ms
Package Contents
Widescreen Gaming LED Monitor DisplayPort cable HDMI cable L-shaped Screwdriver Power cord Quick start guide Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.