TUF VG27AQ3A 27" Class WQHD Gaming LED Monitor - 16:9 - Black

  • Mfr # VG27AQ3A

  • Zoro # G815680845


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Depth
2.1"
Screen Refresh Rate
180 Hz
Width
24.2"
Height
14.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG27AQ3A
Zoro #
G815680845
UPC #
197105079663
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.1"
Width
24.2"
Height
14.4"
Screen Size
27 in
Height with Stand
17.91"
Width with Stand
24.21"
Depth with Stand
8.43"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
180 Hz
Speakers
Yes
Stand Adjustments
Tilt, Swivel
Aspect Ratio
16:9
Vertical Frequency
48 Hz to 180 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI
Number of HDMI Ports
2
Horizontal Frequency
30 kHz to 220 kHz - HDMI, 30 kHz to 263 kHz - DisplayPort
Brightness
250 Nit
DisplayPort
Yes
Number of DisplayPorts
1
Pixel Pitch
0.23300 mm x 0.23300 mm
Backlight Technology
LED
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Vertical Viewing Angle
178°
HDCP Supported
Yes
Number of HDMI Inputs
2
HDMI Version
2
Screen Mode
WQHD
VESA Mount Standard
100 x 100
Features
GameVisual, GamePlus, Cable Lock Slot, HDR10, Flicker-free, Shadow Boost, sRGB, Multiple HDR Mode, On-screen Display (OSD), GameFast Input, Extreme Low Motion Blur (ELMB), OverDrive, Anti-glare, DisplayWidget Lite, Low Blue Light
Number of Speakers
2
Tearing Prevention Technology
G-sync
Number of Screens
1
Native Contrast Ratio
1,000:1
Panel Technology
Fast IPS
Mounting
Wall Mount
Response Time Details
1 ms GTG
Frequency
50 Hz, 60 Hz
Item
Gaming LED Monitor
Horizontal Viewing Angle
178°
Color
Black
HDMI
Yes
Color Gamut
130% sRGB
Response Time
1 ms
Screen Surface
Anti-glare
Mount Type
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.