TUF 32in Class Full HD Curved Screen Gaming LCD Monitor, 16:9

  • Mfr # VG328H1B

  • Zoro # G115680705


product price:  $273.19
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
120 Hz
Max. Resolution
1920 x 1080
Speakers
Yes
Width
27.9"
Depth
3.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG328H1B
Zoro #
G115680705
UPC #
192876626009
Country of Origin
Taiwan, Province of China

Dimensions

Width
27.9"
Depth
3.4"
Screen Size
32 in
Height
16.8"
Depth with Stand
8.42"
Width with Stand
27.94"
Height with Stand
19.97"
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Screen Refresh Rate
120 Hz
Max. Resolution
1920 x 1080
Speakers
Yes
Response Time Details
1 ms MPRT
Panel Technology
Vertical Alignment (VA)
Number of Screens
1
Aspect Ratio
16:9
Number of Speakers
2
Color Supported
16.7 Million Colors
HDMI
Yes
VGA
Yes
Mounting
Desk Mount, Wall Mount
Series
VG
Includes
Audio cable, Power cord, Quick start guide, Warranty Card
Pixel Pitch
0.36300 mm x 0.36300 mm
Brightness
250 Nit
Stand Adjustments
Swivel, Tilt
Item
Gaming LCD Monitor
Tearing Prevention Technology
FreeSync Premium
VESA Mount Standard
100 x 100
Native Contrast Ratio
3,000:1
Vertical Frequency
48 Hz to 165 Hz - HDMI, 50 Hz to 75 Hz - Analog
VESA Mount Compatible
Yes
Horizontal Frequency
24 kHz to 180 kHz - HDMI, 24 kHz to 82 kHz - Analog
Curved Screen
Yes
HDCP Supported
Yes
Screen Mode
Full HD
Package Contents
Widescreen Gaming LCD Monitor, Audio cable, Power cord, Quick start guide, Warranty Card
Screen Surface
Anti-glare
Response Time
1 ms
Color Gamut
120% sRGB, 90% DCI-P3
Mount Type
Wall Mountable, Desk Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.