TUF 32in Class WQHD Curved Screen Gaming LCD Monitor, 16:9

  • Mfr # VG32VQ1B

  • Zoro # G615680915


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Speakers
Yes
Width
27.9"
Max. Resolution
2560 x 1440
Depth
3.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG32VQ1B
Zoro #
G615680915
UPC #
192876740798
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
32 in
Width
27.9"
Depth
3.4"
Height
16.8"
Height with Stand
19.97"
Depth with Stand
8.42"
Width with Stand
27.94"
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Speakers
Yes
Max. Resolution
2560 x 1440
Screen Mode
WQHD
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Curved Screen
Yes
Backlight Technology
LED
Color Supported
16.7 Million Colors
Brightness
250 Nit
Number of DisplayPorts
1
Panel Technology
Vertical Alignment (VA)
Response Time Details
1 ms MPRT
Item
Gaming LCD Monitor
Vertical Frequency
48 Hz to 165 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI
Number of HDMI Inputs
2
Number of Speakers
2
Wireless LAN
No
HDMI
Yes
Number of Screens
1
Pixel Pitch
0.27200 mm x 0.27200 mm
VESA Mount Standard
100 x 100
Stand Adjustments
Tilt, Swivel
Mounting
Desk Mount, Wall Mount
Features
Extreme Low Motion Blur (ELMB), sRGB, HDR10, Flicker-free, Cable Lock Slot, Anti-glare, Ergonomic Design, Trace Free Technology, High Dynamic Range (HDR), GamePlus, Security Lock, Wide Viewing Angle, FPS Mode, Low Blue Light
Bluetooth
No
Horizontal Viewing Angle
178°
Tearing Prevention Technology
FreeSync Premium
Color
Black
Native Contrast Ratio
3,000:1
Horizontal Frequency
30 kHz to 185 kHz - DisplayPort, 30 kHz to 185 kHz - HDMI
DisplayPort
Yes
HDCP Supported
Yes
Mount Type
Wall Mountable, Desk Mountable
Response Time
1 ms
Color Gamut
90% DCI-P3, 120% sRGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.