Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUF 32in Class WQHD Gaming LCD Monitor, 16:9

  • Mfr # VG32AQA1A

  • Zoro # G615680748


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
170 Hz
Screen Size
32 in
Width
28.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG32AQA1A
Zoro #
G615680748
UPC #
195553907453
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
32 in
Width
28.2"
Depth
2.2"
Height
16.8"
Depth with Stand
8.42"
Height with Stand
19.54"
Width with Stand
28.20"
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
170 Hz
Screen Mode
WQHD
Features
GameFast Input, FPS Mode, OverDrive, DisplayWidget Lite, High Dynamic Range (HDR), GamePlus, GameVisual, Anti-glare, Ergonomic Design, Extreme Low Motion Blur (ELMB), Shadow Boost, Cable Lock Slot, HDR10, Low Blue Light, Flicker-free, Trace Free Technology
Number of Screens
1
Horizontal Frequency
250 kHz to 250 kHz - DisplayPort, 30 kHz to 223 kHz - HDMI
Frequency
60 Hz, 50 Hz
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Pixel Pitch
0.27000 mm x 0.27000 mm
Native Contrast Ratio
3,000:1
HDCP Supported
Yes
Number of DisplayPorts
1
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Brightness
300 Nit
HDMI
Yes
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Panel Technology
Vertical Alignment (VA)
Number of Speakers
2
Vertical Frequency
48 Hz to 170 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI
DisplayPort
Yes
Backlight Technology
LED
Stand Adjustments
Height, Tilt
Includes
DisplayPort cable, Power adapter, Power cord, Quick start guide, Warranty Card
Mounting
Wall Mount
Item
Gaming LCD Monitor
Response Time Details
1 ms MPRT
Mount Type
Wall Mountable
Package Contents
Widescreen Gaming LCD Monitor, DisplayPort cable, Power adapter, Power cord, Quick start guide, Warranty Card
Response Time
1 ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.