TUF 34in Class WQHD Curved Screen Gaming LCD Monitor, 21:9

  • Mfr # VG34VQL1B

  • Zoro # G615680885


product price:  $431.88
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Max. Resolution
3440 x 1440
Screen Refresh Rate
165 Hz
Depth
4.1"
Screen Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG34VQL1B
Zoro #
G615680885
UPC #
192876927212
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.1"
Screen Size
34 in
Height
14.4"
Width
31.9"
Height with Stand
21.50"
Width with Stand
31.85"
Depth with Stand
10.79"
Viewable Screen Size
34"
Screen Size Class
34"

Details

Speakers
Yes
Max. Resolution
3440 x 1440
Screen Refresh Rate
165 Hz
Color
Black
Number of Speakers
2
Green Environmental Attribute
Energy Star
Dynamic Contrast Ratio
100,000,000:1
Backlight Technology
LED
Curved Screen
Yes
Number of USB Ports
3
Native Contrast Ratio
4,000:1
Color Supported
16.7 Million Colors
Stand Adjustments
Swivel, Height, Tilt
Horizontal Frequency
30 kHz to 160 kHz - HDMI, 30 kHz to 260 kHz - DisplayPort
Pixel Pitch
0.23250 mm x 0.23250 mm
Operating Power Consumption
35 W
Panel Technology
Vertical Alignment (VA)
Screen Mode
WQHD
Features
Picture in Picture, Cable Lock Slot, On-screen Display (OSD), Multiple HDR Mode, GamePlus, Shadow Boost, Low Blue Light, GameFast Input, DisplayWidget Lite, Extreme Low Motion Blur (ELMB), HDR10, High Dynamic Range (HDR), Picture by Picture, Wide Viewing Angle, VESA DisplayHDR 400, GameVisual, Trace Free Technology, Ergonomic Design, Anti-glare, Flicker-free
USB
Yes
Number of Screens
1
Aspect Ratio
21:9
Tearing Prevention Technology
FreeSync Premium
Mounting
Wall Mount
Bluetooth
No
Webcam
No
Vertical Frequency
48 Hz to 165 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI
Item
Gaming LCD Monitor
Response Time Details
1 ms MPRT
VESA Mount Compatible
Yes
Built-in Devices
USB Hub
Wireless LAN
No
Vertical Viewing Angle
178°
HDCP Supported
Yes
VESA Mount Standard
100 x 100
Brightness
550 Nit
HDMI
Yes
Horizontal Viewing Angle
178°
Includes
DisplayPort Cable, HDMI cable, L-shaped Screwdriver, Power cord, Quick Start Guide, USB 3.0 Cable, Warranty Card
Package Contents
Widescreen Gaming LCD Monitor, DisplayPort Cable, HDMI cable, L-shaped Screwdriver, Power cord, Quick Start Guide, USB 3.0 Cable, Warranty Card
Color Gamut
120% sRGB, 90% DCI-P3
Mount Type
Wall Mountable
Energy Star
Yes
Response Time
1 ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.