Shop ASUS

TUF Gaming 27 1440P Curved HDR Gaming Monitor VG27WQ3B - QHD 2560 x 1440, 180Hz

  • Mfr # VG27WQ3B
  • Zoro # G515959517

product price: 
$
260.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
2560 x 1440
Width
24"
Speakers
Yes
Vertical Frequency
48 Hz to 144 Hz - HDMI, 48 Hz to 180 Hz - DisplayPort
Depth
3.1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG27WQ3B
Zoro #
G515959517
UPC #
197105707771
Country of Origin
China

Dimensions

Width
24"
Depth
3.1"
Viewable Screen Size
27"
Height
14.4"
Width with Stand
24.02"
Screen Size Class
27"
Depth with Stand
7.60"
Height with Stand
17.95"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Vertical Frequency
48 Hz to 144 Hz - HDMI, 48 Hz to 180 Hz - DisplayPort
VESA Mount Compatible
Yes
Total Number of HDMI Ports
2
Color Supported
16.7 Million Colors
Standard Refresh Rate
180 Hz
Panel Technology
Fast Vertical Alignment (VA)
Horizontal Viewing Angle
178°
Number of Screens
1
Brightness
300 Nit
Product Type
Gaming LED Monitor
Screen Mode
Full HD
Frequency
50 Hz, 60 Hz
Number of HDMI 2.0 Ports
2
Curvature
1500R
Curved Screen
Yes
Pixel Pitch
0.23300 mm x 0.23300 mm
Aspect Ratio
16:9
Vertical Viewing Angle
178°
HDMI
Yes
Number of Speakers
2
Stand Adjustments
Tilt
HDMI Version
2
Color
Black
Response Time
0.50 ms
Features
Security Lock-ready, Extreme Low Motion Blur (ELMB), Anti-glare, Shadow Boost, GameVisual, Trace Free Technology, GameFast Input, DisplayWidget Center, Cable Lock Slot, GamePlus, Low Blue Light, Flicker-free
Active Display Area (H x V)
23.49" x 13.21"
Response Time Details
0.5 ms, 1 ms GTG
VESA Mount Standard
100 x 100
Tearing Prevention Technology
Adaptive Sync
Number of DisplayPorts
1
Horizontal Frequency
267 kHz - DisplayPort, 30 kHz to 225 kHz - HDMI
Backlight Technology
LED
Mount Type
Wall Mountable
DisplayPort
Yes
Native Contrast Ratio
5,000:1
HDCP Supported
Yes
Color Gamut
125% sRGB, 90% DCI-P3

Description

ASUS TUF Gaming 27 1440P Curved HDR Gaming Monitor VG27WQ3B - QHD 2560 x 1440, 180Hz, 0.5ms, 1500R, Extreme Low Motion Blur, FreeSync, 90% DCI-P3, Shadow Boost, DisplayWidget

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.