TUF Gaming, 27 inch Full HD, 1920x1080, 165Hz, above

  • Mfr # VG27VH1B

  • Zoro # G815680791


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Height
14.5"
Speakers
Yes
Max. Resolution
1920 x 1080
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG27VH1B
Zoro #
G815680791
UPC #
192876691151
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Height
14.5"
Width
24"
Depth
3.1"
Width with Stand
24.03"
Height with Stand
18.70"
Depth with Stand
8.42"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Speakers
Yes
Max. Resolution
1920 x 1080
Vertical Frequency
50 Hz to 75 Hz - Analog, 48 Hz to 165 Hz - Digital
Number of Speakers
2
HDCP Supported
Yes
Horizontal Viewing Angle
178°
Horizontal Frequency
24 kHz to 180 kHz - Digital, 24 kHz to 82 kHz - Analog
Stand Adjustments
Swivel, Tilt
Pixel Pitch
0.36000 mm x 0.36000 mm
VGA
Yes
Backlight Technology
LED
Vertical Viewing Angle
178°
Response Time Details
1 ms MPRT
VESA Mount Compatible
Yes
Brightness
250 Nit
Tearing Prevention Technology
FreeSync
Panel Technology
Vertical Alignment (VA)
Color Supported
16.7 Million Colors
Dynamic Contrast Ratio
3,000:1
Screen Mode
Full HD
Curved Screen
Yes
Features
Low Blue Light, Extreme Low Motion Blur (ELMB), GamePlus, Trace Free Technology, Flicker-free
VESA Mount Standard
100 x 100
Item
Gaming LCD Monitor
Number of Screens
1
HDMI
Yes
Mounting
Desk Mount, Wall Mount
Aspect Ratio
16:9
Color
Black
Mount Type
Desk Mountable, Wall Mountable
Response Time
1 ms
Color Gamut
120% sRGB, 90% DCI-P3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.