Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus TUF Gaming 35" 2500:1 1ms HDMI/DisplayPort/USB LED LCD VG35VQ

TUF Gaming 35" 2500:1 1ms HDMI/DisplayPort/USB LED LCD (Discontinued)

  • Mfr # VG35VQ
  • Zoro # G6252225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG35VQ
Zoro #
G6252225
UPC #
192876431153
Country of Origin
Unknown

Dimensions

Screen Size
35"

Details

Item
LCD Monitor

Description

TUF Gaming VG35VQ 35 inch Widescreen 2500:1 1ms HDMI/DisplayPort/USB LED LCD Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.