TUF Gaming 850W Gold - 3.3 V DC, 5 V DC, 12 V DC, -12 V DC, 5 V Output - 2 Fan(s) - 92% Efficiency

  • Mfr # TUFGAMING850G

  • Zoro # G214148465


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
5 V DC, 3.3 V DC, -12 V DC, 12 V DC, 5 V
Efficiency
0.92
Output Current
70.80 A, 25 A, 0.125, 800 mA
Number of Fans
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUFGAMING850G
Zoro #
G214148465
UPC #
195553786645
Country of Origin
Taiwan, Province of China

Details

Item
Power Supply
Output Voltage
5 V DC, 3.3 V DC, -12 V DC, 12 V DC, 5 V
Efficiency
0.92
Output Current
70.80 A, 25 A, 0.125, 800 mA
Number of Fans
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.