Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUF GAMING H1 WL

  • Mfr # TUFGAMINGH1WL

  • Zoro # G912434587


product price: $54.95
/ea

Key Features

Color
Black
Features
Windows Sonic, Deep Bass, Crystal Clear Microphone, Volume Limiter, Lightweight, Comfortable, 7.1 Surround Sound, Multi-platform Support
Includes
Charging Cable, Quick Start Guide, USB-C to USB 2.0 (Type-A) Adapter
Earpiece Design
Over-the-head, On-ear
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUFGAMINGH1WL
Zoro #
G912434587
UPC #
195553173964
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Color
Black
Features
Windows Sonic, Deep Bass, Crystal Clear Microphone, Volume Limiter, Lightweight, Comfortable, 7.1 Surround Sound, Multi-platform Support
Includes
Charging Cable, Quick Start Guide, USB-C to USB 2.0 (Type-A) Adapter
Item
Gaming Headset
Earpiece Design
Over-the-head, On-ear
Batteries Required
Yes
Connectivity Technology
Wireless
Sound Mode
Stereo
Active Noise Canceling (ANC)
No
Charging Method
Cable
Platform Supported
PC, Mac
Earpiece Type
Binaural
Maximum Frequency Response
20 kHz
Minimum Frequency Response
20 Hz
Package Contents
TUF Gaming H1 Wireless Charging Cable Quick Start Guide USB-C to USB 2.0 (Type-A) Adapter
Impedance
60 Ohm
Ear Cushion Material
Leather
Compatibility
Sony PS5, Nintendo Switch
Wireless Technology
RF
Microphone Technology
Uni-directional, Noise Cancelling
Microphone Design
Boom
Wireless Operating Distance
82 ft
Packing
Box
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Application
Gaming Console, Communication, Tablet, Smartphone, Phone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.