Zoro Homepage

Tuf Gaming H3 Headset

  • Mfr # 90YH028GB1UA00

  • Zoro # G2537008


product price: $50.99
/ea

Key Features

Color
Gun Metal
Includes
Quick Start Guide, 3.5mm Audio/Mic Splitter Cable
Product Type
Gaming Headset
Impedance
32 Ohm
Cable Length
4.27 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90YH028GB1UA00
Zoro #
G2537008
UPC #
192876391006
Country of Origin
Unknown

Dimensions

Cable Length
4.27 ft
Driver Size
1.97 in

Details

Color
Gun Metal
Includes
Quick Start Guide, 3.5mm Audio/Mic Splitter Cable
Product Type
Gaming Headset
Impedance
32 Ohm
Sound Mode
Stereo
Earpiece Design
Over-the-head
Environmentally Friendly
Yes
Microphone Design
Boom
Maximum Frequency Response
20 kHz
Minimum Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm)
Package Contents
Gaming H3 Gaming Headset, Quick Start Guide, 3.5mm Audio/Mic Splitter Cable
Earpiece Type
Binaural
Connectivity Technology
Wired
Microphone Technology
Uni-directional
Max. Frequency Response
20 kHz
Green Environmental Attribute
Environmentally Friendly
Item
Gaming Headset
Min. Frequency Response
20 Hz

Description

This ASUS Tuf Gaming H3 Headset is gun metal in color and is designed for gaming. It has an impedance of 32 Ohm and a cable length of 4.27 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.