
TUF GAMING M4 AIR LIGHTWEIGHT GAMING MOUSE
Mfr # P307 TUF GAMING M4 AIR
Zoro # G614908201
product price: $54.35
/eaKey Features
Color
Black
Includes
M4 Air Gaming Mouse 1 x Quick Start Guide 1 x Warranty Card
Operating System Compatibility
Windows 10
Number of Programmable Buttons
6
Pointing Device Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P307 TUF GAMING M4 AIR
Zoro #
G614908201
UPC #
195553335454
Country of Origin
China
Dimensions
Width
5 in
Height
1.6 in
Depth
2.5 in
Details
Item
Gaming Mouse
Color
Black
Includes
M4 Air Gaming Mouse 1 x Quick Start Guide 1 x Warranty Card
Operating System Compatibility
Windows 10
Number of Programmable Buttons
6
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Movement Resolution (dpi)
16000
Power Source
Cable
Total Number of Buttons
6
Pointing Device Host Interface
USB 2.0 Type A
Platform Supported
PC
Pointing Device Features
Water Resistant Surface, Anti-bacterial, Lightweight
Scroller Type
Scroll Wheel
Rechargeable
No
Number of Buttons
6
Interfaces
USB 2.0 Type A
Description
ASUS TUF GAMING M4 AIR LIGHTWEIGHT GAMING MOUSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.